Shop All Pneumatic Parts
Groz
Mounting Clamp, Miniature, Aluminium
Mfr # A2W01
Zoro # G0064429
original price:
$4.49
24% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 5/16 in
- Width (In.) 1.22 in
- Height (In.) 2.1 in
- Center Hole (In.) 0.43 in
- Function Air Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # A2W01
- Zoro # G0064429
- Country of Origin India
- Category Pneumatic Parts
Dimensions
Overall Length | 1 5/16 in |
Width (In.) | 1.22 in |
Height (In.) | 2.1 in |
Bolt Circle Dia. (In.) | 0.3 in |
Base Slot Dia. (In.) | 0.43 in |
Length (In.) | 2.95 in |
Overall Height | 3 in |
Overall Width | 2 1/8 in |
Description
Mounting Clamp, Compatible with Grainger Part Number 36JN40, 36JN41, 36JN47, 36JN48, 36JN55, 36JN56, 36JN63, 36JN64, Series Light Duty, Body Material Aluminum, Compatible with Brand GROZ, Compatible with Series Light Duty, Includes Wall Mounting Bracket, Modular Connection Modular Connection, Overall Height 3 in, Overall Length 1 5/16 in, Overall Width 2 1/8 in, Standards RoHS Compliance
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEL-D-MINI (HEL-D-MINI)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/15 PSI Bypass (HFA41015)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- FESTO Plastic Tubing PUN-H-14X2-BL (PUN-H-14X2-BL)
- GROZ Mounting Clamp, Heavy Duty Fltrs/Lubrctrs (A2C34)
- GROZ Filter/Lubricator Bowl, Miniature (LA2000)
- GROZ Filter/Lubricator Bowl, Intermediate (LA2001)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- GROZ Mounting Clamp, Standard, Aluminium (A2W03)
- ENERPAC RCH202K, KIT (RCH202K)
- DEUBLIN Union 1/2 NPT LH (157-000-002)
- Groz Compressor, Air Tank & Pneumatic Tool Parts