Shop All Pneumatic Parts
Groz
Mounting Clamp, Heavy Duty Fltrs/Lubrctrs
Mfr # A2C34
Zoro # G0064508
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 9/16 in
- Application To Install or Wall Mount Individual Air Filters and Air Lubricators
- Type Heavy Duty
- For Use with Model Number 36JN53, 36JN54, 36JN61, 36JN62
- Bolt Circle Dia. (In.) 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # A2C34
- Zoro # G0064508
- Country of Origin India
- Category Pneumatic Parts
Dimensions
Overall Length | 3 9/16 in |
Bolt Circle Dia. (In.) | 0.43 in |
Height (In.) | 2.5 in |
Width (In.) | 3.5 in |
Length (In.) | 1.8 in |
Overall Width | 1 13/16 in |
Overall Height | 2 1/2 in |
Description
Mounting Clamp, Compatible with Grainger Part Number 36JN53, 36JN54, 36JN61, 36JN62, Series Heavy Duty, Body Material Steel, Compatible with Brand GROZ, Compatible with Series Heavy Duty, Includes Mounting Clamp, Modular Connection Modular Connection, Overall Height 2 1/2 in, Overall Length 3 9/16 in, Overall Width 1 13/16 in, Standards RoHS Compliance
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Air Reservoir CRVZS-2 (CRVZS-2)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6204C3)
- HOUGEN Slick Stik Mini Lube, 12 PACK (11746-12)
- PIX V-Belt, Cogged 5/8 X 51 (5VX510)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- GROZ Mounting Clamp, Standard, Aluminium (A2W03)
- GROZ Filter/Lubricator Bowl, Miniature (LA2000)
- GROZ Filter/Lubricator Bowl, Intermediate (LA2001)
- DYNABRADE Drive Wheel (66412)
- 3M Machined Rotor B0005, 1/pk (28170)
- 3M Orbital Sander Lever A1353, 1/pk (28165)
- Groz Pneumatic Parts