Shop All Grease Guns
Groz
Mini Push Type Grease Gun
Mfr # G3P
Zoro # G206620504
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # G3P
- Zoro # G206620504
- UPC # 194199431056
- Country of Origin India
- Category Grease Guns
Description
Specially designed push type grease gun to lubricate hammer mechanism in impact wrenches with flush type grease fittings
Small tip opening ensures precise placement of lubricant in any application
Die cast aluminium head with 2 threaded pockets to hold spare needle nozzles
Compatible with most flush type fittings
Includes needle nozzles with size:
1. 0.028" (0.7 mm)
2. 0.039" (1.0 mm)
3. 0.055" (1.4 mm)
Develops upto 1000 PSI
Delivers upto 1 Oz./95 Strokes
Capacity: 3Oz.
Small tip opening ensures precise placement of lubricant in any application
Die cast aluminium head with 2 threaded pockets to hold spare needle nozzles
Compatible with most flush type fittings
Includes needle nozzles with size:
1. 0.028" (0.7 mm)
2. 0.039" (1.0 mm)
3. 0.055" (1.4 mm)
Develops upto 1000 PSI
Delivers upto 1 Oz./95 Strokes
Capacity: 3Oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FD1056)
- LEGACY Narrow Coupler, 4-Jaw (LEGL2010)
- GROZ Rechargeable 2000 mAh Lithium-Ion Battery Grease Gun (RGG12L)
- GROZ Transfer Gun (SG/21)
- GROZ Precision Oiler (POL/5)
- LINCOLN LUBRICATION "The Bulldog" Premium Lever Action Grease Gun (G102)
- K TOOL INTL Quick Connect Grease Gun Accessory Kit 7 Pc (GAK/7)
- INGERSOLL-RAND Grease Gun (R000A2-228)
- ALEMITE Grease Gun, Lever Gun, Sm, L 16", Aluminum (500)
- Groz Grease Guns