Shop All Micrometers
Groz
Micrometer, Outside, 0" to 1"
Mfr # 16112
Zoro # G4706158
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01 mm/0.0001"
- Range 0 to 1"
- Features Quick & Easy Zero Adjustment with Spanner Wrench, Satin Chrome Thimble and Barrel with Convenient to Read Deep Etched Graduations in Black, Hardened Spindle with Precisely Cut Threads for Smooth Movement and High Accuracy
- Includes (1) Spanner Wrench
- Spindle Hardened, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 16112
- Zoro # G4706158
- UPC # 08901486161129
- Country of Origin India
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01 mm/0.0001" |
Range | 0 to 1" |
Features | Quick & Easy Zero Adjustment with Spanner Wrench, Satin Chrome Thimble and Barrel with Convenient to Read Deep Etched Graduations in Black, Hardened Spindle with Precisely Cut Threads for Smooth Movement and High Accuracy |
Includes | (1) Spanner Wrench |
Spindle | Hardened, Precision Ground |
Anvil | Flat |
Thimble | Ratchet |
Description
Micrometer,Outside,0 In. to 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA8)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF330)
- DRILLCO 9/16 X 18 SHIP AUGER BIT - 1900E (19E136B)
- BOSCH 1" Drive Budd Wheel Socket 33Mm (1948A)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- MITUTOYO Electronic Micrometer, IP65, 0 to 1" (293-344-30)
- MITUTOYO Ratchet Stop Micrometer, 75mm (293-242-30)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- INSIZE Electronic Outside Micrometer, 6 to 7"/150 to 175mm Range, 0.00005"/0.001mm (3101-175E)
- STARRETT Precision Outside Micrometer, 14" (436.1XRLZ-14)
- Groz Micrometers & Sets