Shop All Indicator Holders, Bases, and Stands
Groz
Magnetic Base, Fitting, M8 x 1.25 mm
Mfr # 03406
Zoro # G4705893
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 03406
- Zoro # G4705893
- Country of Origin India
- Category Indicator Holders, Bases, and Stands
Details
Item | Magnetic Base,Fitting,M8 x 1.25 mm |
Description
Magnetic Base,Fitting,M8 x 1.25 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06-12'6)
- PROTO 1/2" Drive, Metric 42mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342MCF)
- M.A. FORD Carbide 6 Flute Countersink 1/2 x 60° (78050001)
- BOSCH Tap/Die Set, 40pc (BTD40MS)
- MITUTOYO Depth Gage Acs, Ext Base, 10 In (900368)
- BIG HORN Aluminum Body Dual Marker Holder for Carpenters Pencil/Lumber Crayon - DISPLAY PACK (19857)
- HHIP 220 lbs Pull Heavy-Duty Universal Magnetic Base (4401-0538)
- HHIP 1" Dial Indicator & Mity-Mag Kit (4400-0024)
- NOGA Magnetic Base, 8" L, 0.440" Rod dia., Steel (NF6160)
- AMPG Universal Back Mounting, 2 Inch (Z2692)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- Groz Indicator Holders, Bases, and Stands