Shop All Hand Drum Pumps
Groz
Lever Action Pump, 5 gal. Pails
Mfr # 44147
Zoro # G4708860
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Lever
- Application Autmotive, Industrial, Agriculture, Workshop
- Housing Material 316 Stainless Steel
- For Use With Combustible, Flammable Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 44147
- Zoro # G4708860
- Country of Origin India
- Category Hand Drum Pumps
Details
Action Type | Lever |
Application | Autmotive, Industrial, Agriculture, Workshop |
Item | Lever Action Pump,5 gal. Pails |
Housing Material | 316 Stainless Steel |
For Use With | Combustible, Flammable Media |
Description
Lever Action Pump,5 gal. Pails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Pond Bacteria Enzyme, 25 lb (MZ25)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB04SA-VVC9-XXX)
- SHURFLO Diaphragm Pump, Polypropylene, EPDM, 0.6 GPM (166-200-56)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 115/230V (IMS08-E)
- GROZ Barrel Pump, Lever Action, Non Drip (44125)
- GROZ Barrel Pump, Lever Action, E85 (44109)
- GROZ Pump, Vertical Lift, Stainless Steel (44137)
- GROZ Siphon Pump, Medium Duty, 5 gal. Pails (44400)
- GROZ Safety Pump, Steel, 15-55 gal. Drums (44134)
- GROZ Siphon Pump, Medium Duty, 55 gal. Drum (44401)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK6)
- Groz Hand Drum Pumps