Shop All Dial Indicators
Groz
Indicator, Dial, 0" to 1"
Mfr # 16205
Zoro # G4706149
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1 inch
- Features 8mm Stem Diameter for Metric Models and 3/8" for Inch Sizes; Available in Inch and Metric Models; Meets AGD Specifications
- Accuracy +/-0.002"
- Resolution 0.001"
- Dial Reading 0-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 16205
- Zoro # G4706149
- UPC # 08901486162058
- Country of Origin India
- Category Dial Indicators
Details
Range | 0 to 1 inch |
Features | 8mm Stem Diameter for Metric Models and 3/8" for Inch Sizes; Available in Inch and Metric Models; Meets AGD Specifications |
Accuracy | +/-0.002" |
Resolution | 0.001" |
Dial Reading | 0-100 |
Item | Indicator,Dial,0" to 1" |
Description
Indicator,Dial,0 In. to 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- KLEIN TOOLS Hallow Shank Nut Driver Set, 3 in Shafts, Ergonomic Cushion Grip, SAE, 7-Piece (631)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-5PK)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- GROZ Articulating Arm, Type I, 180mm (03420)
- AMPG Flat Dial Indicator Contact, 1"Od, 4-48 (Z9369SS)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.030 In (4307950)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- BERNARD Bernard 360-T1045 Quik Tip Contact Tip; 0.045 in. (360-T1045)
- MITUTOYO Dial Test Indicator (513-446-10A)
- APEX TOOL GROUP Dial Indicator Set 2-1/4" w/On-Off Stand (GWR3761)
- Groz Precision Measuring Tools