Shop All Scribers and Probes
Groz
Heavy Duty Machinist Scriber 9"
Mfr # 03211
Zoro # G4705738
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 03211
- Zoro # G4705738
- Country of Origin India
- Category Scribers and Probes
Details
Item | Heavy Duty Machinist Scriber 9" |
Description
Heavy Duty Machinist Scriber 9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Jaw Protectors for 12" Pliers Wrenc, PK3 (86 09 300 V01)
- XCELITE Precision Torx Screwdriver Torx(R) #5, #6, #7, #8, #10, #12 (XPTX600)
- REMCO Small Hand Scoop, Poly, 32 Oz, Red (64004)
- CHANNELLOCK SCRWDRIVR SLTD 1/4X4 in. (S144A)
- MOODY TOOL Precision Probe, Hook Tip, 25mm (55-1754)
- STARRETT Scriber (70AX)
- ULLMAN Packing Hook, Corkscrew, Steel, 7 in. L (NO.1820)
- MOODY TOOL Shirt Pocket Scriber, Carbide (76-1521)
- BON TOOL Bon 34-117 Telescoping Rod, Fiberglass 16 Foot, Eighths, "Es, Feet (34-117)
- GENERAL TOOLS Machinist Scriber, 8-1/2 In L (80C)
- MOODY TOOL Scribe Straight, Double End, 90 deg Bend (51-1872)
- Groz Scribers and Probes