Shop All Fuel Transfer Pumps
Groz
Fuel Pump, Electric, 15 gpm, 12V, 12VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet
Mfr # 44040
Zoro # G4708623
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Application Agricultural; Construction; Automotive and Industrial
- HP 1/7
- Housing Material Aluminum Die Cast
- GPM 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 44040
- Zoro # G4708623
- Country of Origin India
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Voltage | 12VDC |
Application | Agricultural; Construction; Automotive and Industrial |
HP | 1/7 |
Housing Material | Aluminum Die Cast |
GPM | 15 |
Pump Design | Gear |
Item | Fuel Pump,Electric,15 gpm,12V |
Type | Electric |
Description
Fuel Pump,Electric,15 gpm,12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinder Pump, 5 HP, 230 Volts, 35.2 Amps (12T648)
- BELL & GOSSETT VOLUTE COVERPLATE (186482)
- A.R. NORTH AMERICA Unloader, VHP 5650 MAx psi EZ (4072000013)
- CRESCENT 1/4" Drive 1/4" F x 3/8" M Adapter (CDTA0C)
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" FBSP Inlet (45513)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- GROZ Diesel Pump, Electric Only, 24V DC, 24VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45535)
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast (44045)
- GROZ Fuel Pump, Electric, 15 gpm, 24V, 24VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44041)
- GROZ Diesel and Oil Pump, Electric, 12V, 12VDC, 9.25 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet (45521)
- ACTION PUMP Action Pump High Speed Diesel Pump with Filter 9005F (9005F)
- Groz Fuel Transfer Pumps