Shop All Fuel Transfer Pumps
Groz
Fuel Pump, Electric, 15 gpm, 115V, 115VDC, 13 Max. Flow Rate , 1/8 HP, Aluminum Die Cast, 1" NPT Inlet
Mfr # 44042
Zoro # G4708440
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VDC
- Application Agricultural; Construction; Automotive and Industrial
- HP 1/8
- Housing Material Aluminum Die Cast
- GPM 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 44042
- Zoro # G4708440
- Country of Origin India
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Voltage | 115VDC |
Application | Agricultural; Construction; Automotive and Industrial |
HP | 1/8 |
Housing Material | Aluminum Die Cast |
GPM | 13 |
Pump Design | Gear |
Item | Fuel Pump,Electric,15 gpm,115V |
Power Source | Electric |
Description
Fuel Pump,Electric,15 gpm,115V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-VENT Air Vent 247133 8 ft. Continuous Un-Filtered Ridge Vent; Black (247133)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWY3)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20 Gph125 Lpm W (RMB-83D-SSV)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU67)
- GROZ Transfer Pump, Electric, DEF, 115V, 115VAC, 9 Max. Flow Rate , 1/2 HP, Polypropylene (47500)
- GROZ Fuel Pump, Electric, 15 gpm, 24V, 24VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44041)
- GROZ Oil Pump, Electric, 12V DC, 220VAC, 3.5 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" NPT Inlet (45560)
- GROZ Transfer Pump, Electric, DEF, 12V DC, 12VDC, 9 Max. Flow Rate , 1/4 HP, Polypropylene (47501)
- GROZ Diesel and Oil Pump, Electric, 110V, 110vac, 10.5 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet (45522)
- GROZ Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45530)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (FR1614)
- Groz Fuel Transfer Pumps