Shop All Fuel Filters
Groz
Fuel Filter, 10 micron Element, 1" NPT
Mfr # 44391
Zoro # G4709247
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- Fuel Type Diesel; Gasoline; Kerosene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 44391
- Zoro # G4709247
- Country of Origin India
- Category Fuel Filters
Details
Filter Design | Element Only |
Fuel Type | Diesel; Gasoline; Kerosene |
Item | Fuel Filter,10 micron Element,1" NPT |
Description
Fuel Filter,10 micron Element,1 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 18In L (84-9257)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- SALTDOGG Lid for Spreader, Poly (3034577)
- NORCO PROFESSIONAL LIFTING Arbor Plates for 50 Ton Presses (78056A)
- GROZ Fuel Filter, Water Block, 10 Micron (45911)
- GROZ Fuel Filter, 10 Micron (45910)
- GROZ Fuel Filter, Water Block, 10 Micron (45903)
- GROZ Fuel Filter, Water Block, 10 Micron, 1"NPT (44393)
- GROZ Fuel Filter, 10 Micron (45901)
- WIX FILTERS Fuel Filter #Wix 33118 (33118)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Spin-On, 2-3/8" L (BF1379-O)
- Groz Fuel Filters