Shop All Fuel Filters
Groz
Fuel Filter, 10 Micron Element, 1" NPT
Mfr # 44319
Zoro # G4709229
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- Fuel Type Biodiesel; Diesel; Gasoline; Gasohol; Kerosene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 44319
- Zoro # G4709229
- Country of Origin India
- Category Fuel Filters
Details
Filter Design | Element Only |
Fuel Type | Biodiesel; Diesel; Gasoline; Gasohol; Kerosene |
Item | Fuel Filter,10 Micron Element,1" NPT |
Description
Fuel Filter,10 Micron Element,1 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 58215 Smc Resin; Qt (USC-58215)
- BUYERS PRODUCTS Large Rubber Clamps - Holds Objects 2-1/2 to 9-1/2 Inch Diameter (RC10L)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Amber, 5 In (MPS650-AA)
- PARKER Swivel Male Run Tee, 1/4 in. Thread Size (171PTC-4-4)
- GROZ Fuel Filter, Water Block, 10 Micron, 1"NPT (44393)
- GROZ Fuel Filter, Water Block, 10 Micron (45911)
- GROZ Fuel Filter, Water Block, 10 Micron (45903)
- GROZ Fuel Filter, 10 Micron (45901)
- GROZ Fuel Filter, 10 Micron (45910)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF1271)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- Groz Fuel Filters