Shop All Hacksaw and Coping Saw Blades
Groz
Fret Saw, 5.5"- 11.5", Cutting Depth
Mfr # 30222
Zoro # G7091449
original price:
$26.97
22% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 30222
- Zoro # G7091449
- UPC # 816139013978
- Country of Origin India
- Category Hacksaw and Coping Saw Blades
Details
Item | Fret Saw,5.5"- 11.5",Cutting Depth |
Description
The Groz 30222 Fret Saw is a versatile tool that you can use to cut out different shapes in your work. It has a cutting depth of 5.5"-11.5". This fret saw's blade is made from high quality material and it is very durable. The Groz Fret Saw will be an essential addition to your collection of tools for any project, big or small.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- MILWAUKEE TOOL 7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9607)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05073596001 (05073596001)
- GROZ Hacksaw Blade, 12 24 TPI (30327)
- GROZ Pro Hacksaw Frame, Blue Chrome (30000)
- GROZ Coping Saw, 6.5", 15 TPI Blade (30221)
- GROZ Saw Blade, Fret, 10 12 TPI (30362)
- GROZ Junior Hacksaw Frame, Red Handle, 10" (30100)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20551)
- CENTURY DRILL & TOOL Saw hack 3 cobalt CD (4433)
- Groz Cutting and Shaping Tools