Shop All Filter, Regulator, Lubricator
Groz
Filter/Regulator/Lubricator, 1/4In, 53cfm
Mfr # 7DX38
Zoro # G2607232
original price:
$149.72
11% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 36JN65 Filter/Regulator, (1) 36JN57 Modular Air Line Lubricator, (1) 36JP05 Mounting Clamp, (2) 36JN96 Pipe Adapter
- Pipe Size 1/4" NPT
- Max. Pressure 145 psi
- Bowl Size 1.0 oz.
- Overall Height 8 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 7DX38
- Zoro # G2607232
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 1.0 oz. |
Overall Height | 8 11/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 7 3/16 in |
Size | Intermediate |
Gauge Port Size | 1/8 in NPT |
Bowl Size - Air Treatment | 1.0 oz |
Size - Air Treatment | Intermediate |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 53 cfm, Maximum Operating Pressure 145 psi, Filter Rating 40 micron, Filter Bowl Material Polycarbonate with Guard, Filter Bowl Capacity 1 oz, Drain Type Semi-Automatic, Overall Width 7 3/16 in, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-550)
- JET-LUBE Anti Seize Compound, Food, 16 oz, Can (16404)
- ZORO SELECT Hose Clamp, 7/8 to 2-3/4 In, SAE 36, PK10 (6836)
- JET Bearing (BB-6202ZZ)
- GROZ Air Regulator, 1/8in NPT, 17 cfm, 220 psi (R13904)
- GROZ Filter/Regulator, 3/4inNPT, 149cfm, 215 psi (FRC179434-MS)
- GROZ Filter/Regulator/Lubricator, 1/2In, 290psi (7DX48)
- GROZ Air Regulator, 1/4in NPT, 21 cfm, 220 psi (R13914)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 215 psi (FRC159334-MS)
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- CAMOZZI Filter Element, 5 Um #Hdpe, (C104-F21/3)
- Groz Compressed Air Treatment