Shop All Filter, Regulator, Lubricator
Groz
Filter/Regulator/Lubricator, 1/4In, 46cfm
Mfr # 7DX45
Zoro # G2607223
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 36JN49 Compressed Air Filter, (1) 36JN42 Air Regulator, (1) 36JN57 Modular Air Line Lubricator, (2) 36JP05 Mounting Clamp, (2) 36JN96 Pipe Adapter
- Pipe Size 1/4" NPT
- Max. Pressure 145 psi
- Bowl Size 1 oz.
- Overall Height 8 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 7DX45
- Zoro # G2607223
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 1 oz. |
Overall Height | 8 11/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 9 13/16 in |
Size - Air Treatment | Intermediate |
Size | Intermediate |
Bowl Size - Air Treatment | 1.0 oz |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 46 cfm, Maximum Operating Pressure 145 psi, Filter Rating 40 micron, Filter Bowl Material Polycarbonate with Guard, Filter Bowl Capacity 1 oz, Drain Type Semi-Automatic, Overall Width 9 13/16 in, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1750,125 Teeth (G-1750)
- TIMKEN TIM-27620#3, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od, 276203 (27620#3)
- NATIONAL Small Bore Metric Seals, 75X95X10-R2LS32-S (75X95X10-R2LS32-S)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Flg Qd, 10B-SK (10B-SK)
- GROZ Filter Element, 40 Microns, Intermediate (F582025)
- GROZ Filter Element, 40 Microns, Miniature (F582002)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 145 psi (FRC159334-S)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- GROZ Air Regulator, 1in NPT, 210 cfm, 220 psi (R17954)
- GROZ Filter Element, 5 Microns, Heavy Duty (F582049)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D726)
- Groz Filter, Regulator, Lubricator