Shop All Filter, Regulator, Lubricator
Groz
Filter/Regulator/Lubricator, 1/4In, 18cfm
Mfr # 7DX44
Zoro # G2607199
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 36JN48 Compressed Air Filter, (1) 36JN41 Air Regulator, (1) 36JN56 Modular Air Line Lubricator, (2) 36JP04 Mounting Clamp, (2) 36JN95 Pipe Adapter
- Pipe Size 1/4" NPT
- Max. Pressure 145 psi
- Bowl Size 0.3 oz.
- Overall Height 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 7DX44
- Zoro # G2607199
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 0.3 oz. |
Overall Height | 6 11/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 7 7/8 in |
Size - Air Treatment | Subcompact |
Size | Miniature |
Bowl Size - Air Treatment | 0.3 oz |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 18 cfm, Maximum Operating Pressure 145 psi, Filter Rating 40 micron, Filter Bowl Material Polycarbonate with Guard, Filter Bowl Capacity 0.3 oz, Drain Type Semi-Automatic, Overall Width 7 7/8 in, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (AX110)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- COXREELS Swivel Seal Kit, 3/8In EPDM O-Ring (1935-2-SEALKIT)
- DAYTON DC Gearmotor, 43.0 in-lb Max. Torque, 170 RPM Nameplate RPM, 90V DC Voltage (4Z128)
- GROZ Filter/Regulator/Lubricator, 1/4In, 53cfm (7DX38)
- GROZ Filter Element, 40 Microns, Miniature (F582002)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 215 psi (FRC159334-MS)
- GROZ Filter/Regulator/Lubricator, 1/2In, 106cfm (7DX47)
- GROZ Filter/Regulator, 3/8inNPT, 77 cfm, 145 psi (FRC149234-S)
- GROZ Air Regulator, 3/4in NPT, 175 cfm, 220 psi (R17944)
- ARO Filter/Regulator/Lub., 1/4" NPT, 61 cfm (C38221-810)
- Groz Filter, Regulator, Lubricator