Shop All Filter, Regulator, Lubricator
Groz
Filter/Regulator/Lubricator, 1/4In, 18cfm
Mfr # 7DX37
Zoro # G2607110
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 36JN64 Filter/Regulator, (1) 36JN56 Modular Air Line Lubricator, (1) 36JP04 Mounting Clamp, (2) 36JN95 Pipe Adapter
- Pipe Size 1/4" NPT
- Max. Pressure 145 psi
- Bowl Size 0.3 oz.
- Overall Height 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 7DX37
- Zoro # G2607110
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 0.3 oz. |
Overall Height | 6 11/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 5 3/4 in |
Gauge Port Size | 1/8 in NPT |
Size | Miniature |
Bowl Size - Air Treatment | 0.3 oz |
Size - Air Treatment | Subcompact |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 18 cfm, Maximum Operating Pressure 145 psi, Filter Rating 40 micron, Filter Bowl Material Polycarbonate with Guard, Filter Bowl Capacity 0.3 oz, Drain Type Semi-Automatic, Overall Width 5 3/4 in, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 85" Outside Length, 5/8" Top Width, 1 Ribs (5VX850)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C25R, Return Line, 25 micron, Outside-In (MF0062291)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- NACHI 5200 Series Double Row Angular Contact, 5209ZZ (5209ZZ)
- GROZ Filter/Regulator, 1in NPT, 193 cfm, 215 psi (FRC179534-MS)
- GROZ Air Regulator, 1/4in NPT, 21 cfm, 220 psi (R13914)
- GROZ Filter/Regulator/Lubricator, 1/2In, 106cfm (7DX47)
- GROZ Air Regulator, 3/8in NPT, 88 cfm, 220 psi (R14924)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 145 psi (FRC159334-S)
- GROZ Filter/Regulator/Lubricator, 1/4In, 46cfm (7DX45)
- ALL TOOL DEPOT 3/8" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM863N)
- Groz Compressed Air Treatment