Shop All Filter, Regulator, Lubricator
Groz
Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi
Mfr # FRC139134-S
Zoro # G0064690
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Filter-Regulator Combination
- Pipe Size 1/4" NPT
- Max. Pressure 145 psi
- Bowl Size 0.3 oz.
- Overall Height 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # FRC139134-S
- Zoro # G0064690
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 0.3 oz. |
Overall Height | 6 11/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 1 9/16 in |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 0.3 oz |
Size | Miniature |
Gauge Port Size | 1/8 in |
Overall Depth | 1 9/16 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 145 psi, Drain Type Semi-Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 1 9/16 in, Series Light Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 119" Outside Length, 1/2" Top Width, 1 Ribs (4LK1190)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10S)
- B B MANUFACTURING 2400-8M-50, Timing Belt, Neoprene, Fiberglass (2400-8M-50)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- GROZ Filter Element, 40 Microns, Intermediate (F582025)
- GROZ Air Regulator, 1/8in NPT, 17 cfm, 220 psi (R13904)
- GROZ Filter/Regulator, 1/8inNPT, 14 cfm, 145 psi (FRC139034-S)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- GROZ Filter/Regulator/Lubricator, 1/2In, 106cfm (7DX47)
- GROZ Filter Element, 40 Microns, Miniature (F582002)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-100)
- Groz Compressed Air Treatment