Shop All Filter, Regulator, Lubricator
Groz
Filter/Regulator, 1/2inNPT, 106cfm, 145 psi
Mfr # FRC159334-S
Zoro # G0064666
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Filter-Regulator Combination
- Pipe Size 1/2" NPT
- Max. Pressure 145 psi
- Bowl Size 1.5 oz.
- Overall Height 11 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # FRC159334-S
- Zoro # G0064666
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size | 1.5 oz. |
Overall Height | 11 1/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 2 3/4 in |
Size - Air Treatment | Standard |
Size | Standard |
Gauge Port Size | 1/8 in |
Bowl Size - Air Treatment | 1.5 oz |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Depth | 2 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 106 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 145 psi, Drain Type Semi-Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/4 in, Series Standard Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6205 2RSHK, Single Row Ball Brgs, 6205 2RSHK (6205 2RSHK)
- CONTINENTAL CONTITECH 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08MP 90 (6806-10-08)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1.5 Rod (288504)
- GROZ Air Regulator, 1in NPT, 210 cfm, 220 psi (R17954)
- GROZ Filter/Regulator/Lubricator, 1/4In, 46cfm (7DX45)
- GROZ Air Regulator, 1/4in NPT, 56 cfm, 220 psi (R14914)
- GROZ Filter/Regulator, 1in NPT, 193 cfm, 215 psi (FRC179534-MS)
- GROZ Filter Element, 40 Microns, Miniature (F582002)
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (F-FLMR766N)
- Groz Filter, Regulator, Lubricator