Shop All Filter, Regulator, Lubricator
Groz
Filter Element, 40 Microns, Intermediate
Mfr # F582025
Zoro # G0064596
original price:
$13.66
45% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- For Removal Of Dirt, Dust, Moisture
- Filter Rating - Air Treatment 40 micron
- For Use with Stock Number 36JN65, 36JN66
- Media Type - Air Treatment Sintered Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # F582025
- Zoro # G0064596
- Country of Origin India
- Category Filter, Regulator, Lubricator
Details
Item | Compressed Air Filter Element |
Filter Rating | 40 micron |
For Removal Of | Dirt, Dust, Moisture |
Filter Rating - Air Treatment | 40 micron |
For Use with Stock Number | 36JN65, 36JN66 |
Media Type - Air Treatment | Sintered Bronze |
Max. Temp. (F) | 140 |
Item - Air Filter Elements | General Purpose Filter Element |
Type | Compressed Air |
For Use On | Intermediate |
Series | Intermediate Duty |
Shop By | Closeouts |
Filter Efficiency | 90 % |
For Substance Type | Air |
For Fluid Type | Compressed Air |
ISO Class | 5 |
Type of Filter | Particulate |
Filter Type | Particulate |
Maximum Flow Rate | 77 cfm |
Standards | RoHS Compliance |
Filter Element Material | Bronze |
Weight | 0.063 lb |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Bronze, Compatible Grainger Part Number 36JN65, 36JN66, Filter Efficiency 90 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 5, Maximum Flow Rate 77 cfm, Series Intermediate Duty, Standards RoHS Compliance, Weight 0.063 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Followers, CF20BUU (CF20BUU)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #64, 10/Bx (23428)
- DAYTON 3VX800 Cogged V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (2L397)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- GROZ Filter/Regulator, 3/4inNPT, 149cfm, 215 psi (FRC179434-MS)
- GROZ Filter Element, 40 Microns, Heavy Duty (F582051)
- GROZ Air Regulator, 1/4in NPT, 56 cfm, 220 psi (R14914)
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- GROZ Filter/Regulator, 1/8inNPT, 14 cfm, 145 psi (FRC139034-S)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 145 psi (FRC159334-S)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D699)
- Groz Compressed Air Treatment