Shop All Filter, Regulator, Lubricator
Groz
Filter Element, 40 Microns, Heavy Duty
Mfr # F582051
Zoro # G0072138
original price:
$46.01
41% off
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- For Removal Of Dirt, Dust, Moisture
- For Use with Stock Number 36JN53, 36JN54, 36JN69, 36JN70
- Max. Temp. (F) 140
- For Use On Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # F582051
- Zoro # G0072138
- Country of Origin India
- Category Filter, Regulator, Lubricator
Details
Item | Compressed Air Filter Element |
Filter Rating | 40 micron |
For Removal Of | Dirt, Dust, Moisture |
For Use with Stock Number | 36JN53, 36JN54, 36JN69, 36JN70 |
Max. Temp. (F) | 140 |
For Use On | Heavy Duty |
Type | Compressed Air |
Filter Rating - Air Treatment | 40 micron |
Item - Air Filter Elements | General Purpose Filter Element |
Media Type - Air Treatment | Sintered Bronze |
Series | Heavy Duty |
Shop By | Closeouts |
For Fluid Type | Compressed Air |
Maximum Flow Rate | 230 cfm |
Filter Element Material | Bronze |
For Substance Type | Air |
Weight | 0.321 lb |
Standards | RoHS Compliance |
Filter Efficiency | 90 % |
Filter Type | Particulate |
Type of Filter | Particulate |
ISO Class | 5 |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Bronze, Compatible Grainger Part Number 36JN53, 36JN54, 36JN69, 36JN70, Filter Efficiency 90 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 5, Maximum Flow Rate 230 cfm, Series Heavy Duty, Standards RoHS Compliance, Weight 0.321 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX71 Cogged V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (6A133)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND12 B)
- GATES Truflex V-Belts, 5L930 (5L930)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (207383)
- GROZ Filter/Regulator/Lubricator, 1/2In, 106cfm (7DX47)
- GROZ Filter/Regulator, 1/8inNPT, 14 cfm, 145 psi (FRC139034-S)
- GROZ Filter Element, 5 Microns, Heavy Duty (F582049)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 215 psi (FRC159334-MS)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX37)
- GROZ Air Regulator, 3/8in NPT, 88 cfm, 220 psi (R14924)
- SMC Regulator, Relief Type, Gauge, 1/2"NPT Port (AR40-N04E-Z-B)
- Groz Filter, Regulator, Lubricator