Shop All Hand Held Punches
Groz
Extended Reach Pin Punches Set - 3pcs, 1/4", 5/16" & 3/8"
Mfr # HPP/3/ST
Zoro # G806620492
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # HPP/3/ST
- Zoro # G806620492
- UPC # 194199331486
- Country of Origin India
- Category Hand Held Punches
Description
Extended Reach Pin Punches Set - 3pcs
Forged from high quality Chrome Steel with square shank
Accurately hardened and tempered so that the Pin will withstand continuous use
Working ends are accurately ground with rust resistant Black Oxide Finish
Composite material handle made of LDPE & EVA for safety, comfort & reduced fatigue.
Punch Body extends through the handle and connects with the end cap to provide a solid striking surface
Metal striking cap allows hammering without any damage to the handle
16" (400 mm) length allows increased access for hard to reach areas thus increasing leverage
Includes Punches with Pin Dia: 1/4", 5/16" & 3/8"
Forged from high quality Chrome Steel with square shank
Accurately hardened and tempered so that the Pin will withstand continuous use
Working ends are accurately ground with rust resistant Black Oxide Finish
Composite material handle made of LDPE & EVA for safety, comfort & reduced fatigue.
Punch Body extends through the handle and connects with the end cap to provide a solid striking surface
Metal striking cap allows hammering without any damage to the handle
16" (400 mm) length allows increased access for hard to reach areas thus increasing leverage
Includes Punches with Pin Dia: 1/4", 5/16" & 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53031D2B113555)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #3 (46673)
- SUBURBAN Straight Edge, 12 in L, Steel (SE-12-TS)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/16" SAE Socket, 6 Points (KTI-24134)
- MAYHEW PUNCH Bearing Race 4pc Set (7/16"-5/8" (MY62015)
- MAYHEW PUNCH HOLLOW 1/4" (MY50503)
- BOSTITCH PIN PUNCH 3/16 X6 (16-233)
- KEYSCO TOOLS Bar Punch, Length 10 In, Brass (77244)
- PROTO 3/32" Roll Pin Punch (J49332S2)
- TEKTON 1/8 Inch Pin Punch (66053)
- HOUGEN-OGURA 25/32 in. Round Punch (76346)
- Groz Cutting and Shaping Tools