Shop All Handheld Work Lights
Groz Engineering Tools Pvt Ltd
HD Work Light
Mfr # LED/550
Zoro # G108232959
product price: $72.75
/ea
Sold in multiples of 24 for $1,746.00
$1,746.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz Engineering Tools Pvt Ltd
- MFR # LED/550
- Zoro # G108232959
- UPC # 194199550467
- Country of Origin India
- Category Handheld Work Lights
Description
Powerful Heavy Duty rechargeable COB work light designed for the professional user Single button controlled variable output IP 54 rated to protect against dust and effects of water spray from any direction IK 07 Rated for impact proof, corrosion resistant aluminum die cast housing in premium powder coated finish with rubberized edge guards make it resistant to shocks and vibration Can be used as free standing work light with mounting bracket that can be rotated 180,deg to focus light in need, attached to any metallic surface using the magnetic base plate, hung from a scaffolding, bracket handle is designed for direct mounting on the scaffolding bracket leaving both hands free Complete with USB cable, magnet holder and runs on 37V 4400 mAh liion battery that can be recharged using standard USB cable provided with the light Rechargeable and removable battery pack also doubles up as a power bank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Mh7-3035 replacement light bulb lamp (MH7-3035 CANON)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- STREAMLIGHT Enduro Pro Usb (61435)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- GROZ ENGINEERING TOOLS PVT LTD 10W COB Work Light (LED/376U)
- BAYCO 26W PRO SERIES FLOUR. WORK LIGHT 25' 16 (BYSL-975)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- BULLDOG 220 Lumen 4 in 1 LED Worklight (11177)
- MILWAUKEE TOOL M12 Underbody Light Kit (Tool Only) (2126-21XC)
- LITEZALL COB LED Blip Compact Work Light, 4PK (LA-BLIPx4-12)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Purple (74362)
- Groz Engineering Tools Pvt Ltd Handheld Work Lights