Shop All Headlamps
Groz Engineering Tools Pvt Ltd
COBLED Head Lamp
Mfr # LED/225
Zoro # G008655377
product price: $35.25
/ea
$35.25
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
- Brand Groz Engineering Tools Pvt Ltd
- MFR # LED/225
- Zoro # G008655377
- UPC # 194199551013
- Country of Origin India
- Category Headlamps
Description
Integrated 3W COB Floodlight, 4W LED Spotlight Light can be separated from head band and used as a work light Smart design ensures user controlled output Adjust light intensity in all modes by simply pressing and holding the power button Impact proof ABS light Black woven head band with builtin protection pad to avoid imprint Dual power Source Use with either inbuilt 37V 1000 mAh LiPo rechargeable battery or insert dry cell batteries to keep the light on Charge light directly or just the lithium power batteries separately IP54 Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5MR1682735)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- LEDLENSER Ledlenser MH5 blue, 400 Lumens (880538)
- EMI Headlamp, LED, Beam Distance 35/25m (204)
- PRINCETON TEC Princeton Tec Apex LED Headlamp - Black/Grey (APX21-BK/DK)
- GOGGLE GUARD Complete Headlamp Kit with White Goggle Guard Clip & HL3W Light (HL3W81510WH)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- Groz Engineering Tools Pvt Ltd Headlamps