Shop All Sledges
Groz Engineering Tools Pvt Ltd
6LB Sledgehammer
Mfr # ESH-636F
Zoro # G308091585
product price: $53.99
/ea
$53.99
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
- Brand Groz Engineering Tools Pvt Ltd
- MFR # ESH-636F
- Zoro # G308091585
- UPC # 194199624021
- Country of Origin India
- Category Sledges
Description
6 lb Sledgehammer Dual injection handle infused with over 70 fiberglass for unmatched strength and durability, two handed grip position and textured rubber ensures comfortable and secure grip, drop forged head with induction hardened 5055 HRC striking ends, excellent strength and durability built, tested and approved to Estwing superior quality and specification, trademark Estwing dimples for increased grip in the toughest applications, trademark Estwing blue color head with head size and length identifier, head weight 6 lb, overall length 36
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
- MILWAUKEE TOOL 1/4 in. Drive 14mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9052)
- STEELMAN 24Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60875)
- COOPER HAND TOOLS APEX Cooper Tools Apex 071-EX-370-B-2 01944 Sckt 1-4 Male Hexdrv 3-8 Male Sq Oal (071-EX-370-B-2)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- GROZ ENGINEERING TOOLS PVT LTD 10LB Sledgehammer (ESH-1036F)
- GROZ ENGINEERING TOOLS PVT LTD 10LB Sledgehammer (ESH-1036F)
- GROZ ENGINEERING TOOLS PVT LTD 4LB Sledgehammer (SH-FG-4-16)
- GEDORE Sledge Hammer, Rotband-Plus, 4kg, 900mm (609 H-4-90)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BRFG)
- TRUPER Truper MD10HC Double Face Sledge Hammer - 10 lbs. (101592)
- WARWOOD TOOL 10 lb Double Face Sledge, 36 Hickory Safety Grip Handle (13472)
- Groz Engineering Tools Pvt Ltd Hammers and Striking Tools