Shop All Fuel Transfer Pumps
Groz
Diesel Pump, Electric Only, 24V DC, 24VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast
Mfr # 45535
Zoro # G4709691
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VDC
- Application Agricultural; Construction; Automotive and Industrial
- HP 1/4
- Housing Material Aluminum Die Cast
- GPM 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 45535
- Zoro # G4709691
- Country of Origin India
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" FNPT |
Details
Voltage | 24VDC |
Application | Agricultural; Construction; Automotive and Industrial |
HP | 1/4 |
Housing Material | Aluminum Die Cast |
GPM | 12 |
RPM | 2600 |
Pump Design | Self Priming Vane |
Self-Priming | Yes |
Item | Diesel Pump,Electric Only,24V DC |
Type | Electric |
Description
Diesel Pump,Electric Only,24V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Pump, Oil Coolant (VKP-043A-4Z)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1914A201)
- ARO Function Assembly, 59158 (59158)
- LITTLE GIANT PUMP Sewage Basin, 4inx2in, 3in Vent, 32.56in H (513614)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- GROZ Oil Pump, Electric, 12V DC, 220VAC, 3.5 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" NPT Inlet (45560)
- GROZ Transfer Pump, Electric, DEF, 12V DC, 12VDC, 9 Max. Flow Rate , 1/4 HP, Polypropylene (47501)
- GROZ Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45530)
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast (44045)
- GROZ Transfer Pump, Electric, DEF, 115V, 115VAC, 9 Max. Flow Rate , 1/2 HP, Polypropylene (47500)
- PIUSI USA Fitting, Straight, 1" BSP-F to 1"BSP-F (F16434000)
- Groz Fuel Transfer Pumps