Shop All Fuel Transfer Pumps
Groz
Diesel and Oil Pump, Electric, 230V, 230VAC, 10.5 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet
Mfr # 45520
Zoro # G6383592
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230VAC
- Application Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP 0.43
- Housing Material POM
- GPM 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 45520
- Zoro # G6383592
- Country of Origin India
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" Hose Barb |
Details
Voltage | 230VAC |
Application | Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine |
HP | 0.43 |
Housing Material | POM |
GPM | 10.5 |
Pump Design | Siphon |
Max. Viscosity | 114 CST |
Item | Diesel and Oil Pump,Electric,230V |
Description
Diesel and Oil Pump,Electric,230V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHG2)
- DAYTON Flange (PP18008G)
- FLINT & WALLING Mechanical Seal, Viton, Dia. 5/8 In. (136682)
- FLINT & WALLING Booster Pump System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 120 psi Max Pressure (VP10)
- GROZ Diesel Pump, Electric Only, 24V DC, 24VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45535)
- GROZ Fuel Pump, Electric, 12V (47600)
- GROZ Fuel Pump, Electric, 15 gpm, 24V, 24VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44041)
- GROZ Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45530)
- GROZ Plastic Lever Pump (PLP/20)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR1210HA)
- Groz Fuel Transfer Pumps