Shop All Tire Inflation Kits
Groz
Cordless Tire Inflator
Mfr # CTI/D/6
Zoro # G306620473
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # CTI/D/6
- Zoro # G306620473
- UPC # 194199554502
- Country of Origin India
- Category Tire Inflation Kits
Description
Inflate your tire without compressed air
Reliable and sturdy, the GROZ is designed to:
- Measure tire pressure
- Inflate tires
ABS Body with Digital Gauge: shows pressure in PSI, BAR, Kpa
Adjust pressure by +/- buttons
Auto cut off when set pressure is reached
Top LED light gets on automatically for easy location identification in the dark
Bottom LED torch with two modes:
- 80 lumen torch
- SOS flashing
5V 1A USB Output Port can be used as power bank
Comes complete with Flexible hose, French air nozzle, Air needle & Plastic air needle
Type-C Fast Charging
Pressure Range: 3-150 PSI
Accuracy: ±2%
Top Torch Lumen: 80
Multiple Modes at the press of a button:
- Start: Free Air (Recommended Pressure Range: 3 - 150 PSI)
- 1st Press: Car (Recommended Pressure Range: 26 - 51 PSI)
- 2nd Press: Motorcycle (Recommended Pressure Range: 26 - 44 PSI)
- 3rd Press: Bicycle (Recommended Pressure Range: 30 - 65 PSI)
- 4th Press: Ball (Recommended Pressure Range: 4 - 16 PSI)
Reliable and sturdy, the GROZ is designed to:
- Measure tire pressure
- Inflate tires
ABS Body with Digital Gauge: shows pressure in PSI, BAR, Kpa
Adjust pressure by +/- buttons
Auto cut off when set pressure is reached
Top LED light gets on automatically for easy location identification in the dark
Bottom LED torch with two modes:
- 80 lumen torch
- SOS flashing
5V 1A USB Output Port can be used as power bank
Comes complete with Flexible hose, French air nozzle, Air needle & Plastic air needle
Type-C Fast Charging
Pressure Range: 3-150 PSI
Accuracy: ±2%
Top Torch Lumen: 80
Multiple Modes at the press of a button:
- Start: Free Air (Recommended Pressure Range: 3 - 150 PSI)
- 1st Press: Car (Recommended Pressure Range: 26 - 51 PSI)
- 2nd Press: Motorcycle (Recommended Pressure Range: 26 - 44 PSI)
- 3rd Press: Bicycle (Recommended Pressure Range: 30 - 65 PSI)
- 4th Press: Ball (Recommended Pressure Range: 4 - 16 PSI)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS SQUADRON PRO, PAIR DRIVING/COMBO LED (497803)
- MAG 1 Synthetic Motor Oil, 5W-30, 1 Qt. (MAG64835)
- SHERWOOD PUMP Engine Cooling Pump - E35 (E35)
- E-Z-GO TXT Solenoid, 48V (612711)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1.25 Oz., PK50 (MC125)
- HALTEC Air Chuck, 1/4-18 NPT, Brass, Clip-On (CH-360)
- MILTON INDUSTRIES Truck Tire Inflator Gauge (553)
- SLIME Heavy-Duty 12-Volt Tire Inflator (40031)
- HALTEC Dual Foot Air Chuck, 30 deg. (CH-330)
- MILTON INDUSTRIES Digital Inflator Gauge with Large Bore Dual Head Chuck (S-578D)
- MILTON Air Chuck, Euro Style Hose Barb, 1/4" (S-697)
- Groz Tire Inflation Kits