Shop All Bench Vises
Groz
Clamp, Quick Action, Woodworking, 24"
Mfr # 39181
Zoro # G4708039
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Clamp-On Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 39181
- Zoro # G4708039
- UPC # 08901486391816
- Country of Origin India
- Category Bench Vises
Details
Base Type | Clamp-On Stationary |
Item | Clamp,Quick Action,Woodworking,24" |
Description
This Groz 39181 Clamp is ideal for holding woodwork in place. The clamp features a quick action that allows you to tighten it with just one hand. It's made of high quality materials for long lasting use. This 24" woodworking clamp is designed to hold work securely in place while gluing, sanding or routing. Get this Groz 39181 Clamp and enjoy the benefits of its quick action.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1-7/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW8)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-08-1/2)
- ALDEN Drill/Extractor Tool, #4 Size, 1/4 In Cap (2367P)
- GROZ 2" Steel Toolmakers Vise (35200)
- GROZ 6" Rapid Action Vise (35132)
- GROZ 6" Mechanic Bench Vise (35483)
- GROZ Clamp, Quick Action, Woodworking, 40" (39183)
- GROZ 3" Precision Drill Press Vise (35110)
- GROZ 4" Universal Vise (35031)
- GLOBAL INDUSTRIAL Bench Chain Vise, 1/2, 6 Pipe Capacity (604074)
- Groz Bench Vises