Shop All Bench Vises
Groz
Clamp, Quick Action, Woodworking, 12"
Mfr # 39180
Zoro # G4707987
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Clamp-On Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 39180
- Zoro # G4707987
- UPC # 08901486391809
- Country of Origin India
- Category Bench Vises
Details
Base Type | Clamp-On Stationary |
Item | Clamp,Quick Action,Woodworking,12" |
Description
Clamp,Quick Action,Woodworking,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2-56 1" OD HSS Round Adjustable Die (DWTH1-256)
- BON TOOL Bon 84-978 Sand Bag Scoop (84-978)
- STARRETT Divider (85C)
- CURRENT TOOLS 1-1/4" Piece Maker SS Stainless Steel Knock-Out Die (1545)
- GROZ Clamp, Quick Action, Woodworking, 40" (39183)
- GROZ 5" Precision Drill Press Vise (35112)
- GROZ 7" Center Screw Type Vise (35216)
- GROZ 6" Mechanic Bench Vise (35483)
- GROZ 6" Vise Machine, Milling, 6" with Swivel Base (35012)
- GROZ 7" Light Duty Front Vise for Work Benches, 7" with (39020)
- GROZ 2" Steel Toolmakers Vise (35200)
- Groz Bench Vises