Shop All Punch & Chisel Sets
Groz
Chisel, Extra Long, 3/4" x 12"
Mfr # 32843
Zoro # G4707162
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 32843
- Zoro # G4707162
- Country of Origin India
- Category Punch & Chisel Sets
Details
Item | Chisel,Extra Long,3/4" x 12" |
Description
Chisel,Extra Long,3/4 In. x 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW BRASS SOLID PUNCH 1/4" X 6" (MY25080)
- WESTWARD #9 3-5/8" TiN 135 Deg. Jobber Length Drill Bit (6PRN7)
- METABO FRAMING NLR 3-1/4""PS D/A (NR83A5M)
- DOALL SAWING PRODUCTS DoAll Dart Band Saw Blade, 1/2"W, .025 thick/gauge, 14 TPI (308-288161.000)
- GROZ Punch Hollow Set, Leather, 6 pcs. (26391)
- GROZ Punch Bell Type Set, Hollow, Leathr, 7 pcs. (26441)
- GROZ Pin Punch Set, 8 pcs. (25580)
- GROZ Pin Punch Roll Set, 5 pcs. (25655)
- GROZ Chisel, 1" Blade, 10" (32842)
- GROZ Punch and Chisel Set, 13 pcs. (33006)
- WESTWARD Punch and Chisel Set, 14 Pc (2AJB2)
- Groz Cutting and Shaping Tools