Shop All Punch & Chisel Sets
Groz
Chisel, Extra Long, 1" x 12"
Mfr # 32844
Zoro # G4706340
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 32844
- Zoro # G4706340
- UPC # 08901486328447
- Country of Origin India
- Category Punch & Chisel Sets
Details
Item | Chisel,Extra Long,1" x 12" |
Description
Chisel,Extra Long,1 In. x 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) (DW3591B10)
- HARVEY TOOL Undercutting End Mill - 270, 0.2187" (7/32), Finish - Machining: AlTiN (52914-C3)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- MAYHEW Clapboard Chisel, 2 In. x 18 In. (12312)
- GROZ Pin Punch, Heavy Duty, Vinyl Pouch, 6 pcs. (25612)
- GROZ Punch and Chisel Set, 13 pcs. (33006)
- GROZ Pin Punch Drive Set, 8", 8 pcs. (25509)
- GROZ Chisel, 3/4" Blade, 10" (32841)
- GROZ Drift Punch Set, Heavy Duty, 7 pcs. (25809)
- GROZ Punch Hollow Set, Leather, 6 pcs. (26391)
- WESTWARD Handguarded Chisel Set, 3/8-7/8 In, 5 Pc (2AJL5)
- Groz Cutting and Shaping Tools