Shop All Tool Boxes
Groz
Cantilever Tool Box, Aluminum, Orange, 18 in W x 8-3/4 in D x 9-1/2 in H
Mfr # 40004
Zoro # G504390437
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Orange
- Features Ultra Light, Rust & Weather Proof, Theft Proof
- Includes Five-Tray Organizer
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 40004
- Zoro # G504390437
- UPC # N
- Country of Origin India
- Category Tool Boxes
Dimensions
Width | 18 in |
Depth | 9 in |
Height | 9-1/2 in |
Length | 18.1" |
Details
Item | Cantilever Tool Box |
Material | Aluminum |
Color | Orange |
Features | Ultra Light, Rust & Weather Proof, Theft Proof |
Includes | Five-Tray Organizer |
Weight Capacity | 5 kg. |
Number of Compartments | 3 to 5 |
Locking System | Lockable Hasp |
Description
Tool Box,Aluminum,5 Tray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/4)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH10R)
- EMPIRE LEVEL 16" True Blue Combination Square (E280)
- GROZ Cantilever Tool Box, Aluminum, Orange, 18 in W x 9 in D x 9-1/2 in H (40004)
- GIZMO C20L-Five-Section Cantilever Tool Box (GI671969)
- PLANO Portable Tool Box, Plastic, Gray, 20 in W x 11 in D x 9 in H (651-010)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 12 in H (L-BOXX-3D)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8443)
- WESTWARD WESTWARD Tool Box, Steel, Red, 24 in W x 8 in D x 9 in H (10J162)
- CONTICO 3725 Pro TuffBin 50 Gallon Black Polypropylene Toolbox with Keyed Lock (2743725LBK)
- Groz Tool Boxes