Shop All Digital Calipers
Groz
Caliper Gauge, Internl Dial, 0.375"-1.375"
Mfr # 16071
Zoro # G4706167
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 16071
- Zoro # G4706167
- UPC # 08901486160719
- Country of Origin India
- Category Digital Calipers
Details
Item | Caliper Gauge,Internl Dial,0.375"-1.375" |
Description
Caliper Gauge,Internl Dial,0.375 In.-1.375 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- KIPP Adjustable Handle, Size: 2 1/4-20X40 Zinc, Black Satin, Comp: Steel (K0116.2A21X40)
- PROTO Center Punch, S2, 5/16 x 4-5/8 In, Black (J415/16S2)
- GROZ Caliper, Electronic, 0" to 6" (16023)
- GROZ Caliper, Electronic, 0" to 12" (16025)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 12" - 100-800-12 (100-800-12)
- WESTWARD Digital Caliper, 0-6 In, 1.5 In Deep Jaw (1AAU4)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10CAL)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20)
- Groz Calipers & Accessories