Shop All Digital Calipers
Groz
Caliper, Electronic, 0" to 8"
Mfr # 16024
Zoro # G4706079
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 16024
- Zoro # G4706079
- Country of Origin India
- Category Digital Calipers
Details
Item | Caliper,Electronic,0" to 8" |
Description
Caliper,Electronic,0 In. to 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD19.0MM)
- HANSON 2 Piece Adjustable Tap Socket (3095001)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- 3M Random Orbital Sander Lever A1873, 1-1/4 (A1873)
- GROZ Caliper, Electronic, 0" to 12" (16025)
- GROZ Caliper, Electronic, 0" to 6" (16023)
- MITUTOYO Heavy Duty Digimatic Caliper 450Mm (550-203-10)
- FOWLER Fowler FOW74-101-777 Brake Drum and Rotor Measure Kit with Electronic Caliper (FOW74-101-777)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Digital Depth Caliper (9021-2005)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- STARRETT Electronic Digital Caliper, 0 to 14 In (5006BZ-14/350)
- Groz Precision Measuring Tools