Shop All Digital Calipers
Groz
Caliper, Electronic, 0" to 6"
Mfr # 16023
Zoro # G4706130
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 16023
- Zoro # G4706130
- UPC # 08901486160238
- Country of Origin India
- Category Digital Calipers
Details
Item | Caliper,Electronic,0" to 6" |
Description
Caliper,Electronic,0 In. to 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 17/64" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG9)
- WEATHERHEAD Braided Collet, 1555833 (ET525DC-16Z)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1024201)
- APEX TOOL GROUP 3/8" Square Drive, 15mm Metric Socket, 6 Points (M-15MM13)
- GROZ Caliper, Electronic, 0" to 12" (16025)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm/0-6" Absolute Digital Caliper (2010-1005)
- WESTWARD Caliper, Digital, LCD, 0-24 In (4KY19)
- MITUTOYO Digital Caliper, 0 to 80 In (552-316-10)
- HHIP 0300mm012 IP54 Digital Caliper with Upper Jaw (2710-1105)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-163-30)
- WESTWARD Digital Caliper, 0-6 In, 1.5 In Deep Jaw (1AAU4)
- Groz Precision Measuring Tools