Shop All C Clamps
Groz
C Clamp, Ductile, 8"
Mfr # 35803
Zoro # G4707801
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 3-1/8"
- Body Material SG Iron
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3-1/8" |
Details
Max. Opening | 8" |
Body Material | SG Iron |
Finish | Black Oxide (Spindle), Powder Coated (Body) |
Item | G-Clamp |
Description
C Clamp,Ductile,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9/16 6 Point 24mm 1/4 Sq. Drive (2400A-9/16)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- H & H INDUSTRIAL PRODUCTS 1.5" Nylon Face Dead Blow Hammer (7080-0301)
- GROZ C Clamp, Ductile, 12" (35805)
- GROZ C Clamp, Ductile, 10" (35804)
- GROZ C Clamp, Ductile, 6" (35802)
- GROZ C Clamp, Ductile, 2" (35807)
- GROZ C Clamp, Ductile, 3" (35800)
- KANT-TWIST T-Clamp, 1 In, 1/2 Throat, 350 lb, Steel (K010T)
- WILTON C-Clamp, 6", Steel, Regular Duty, 5400 lb. (4406)
- Groz C Clamps