Shop All C Clamps
Groz
C Clamp, Ductile, 6"
Mfr # 35802
Zoro # G4707600
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 3"
- Body Material SG Iron
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 3" |
Details
Max. Opening | 6" |
Body Material | SG Iron |
Finish | Black Oxide (Spindle), Powder Coated (Body) |
Item | G-Clamp |
Description
C Clamp,Ductile,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (360854)
- RIDGID RIDGID 31015 12 12 2 Capacity Straight Pipe Wrench (31015)
- RIDGID Cutter Wheel (2191)
- WIHA Nut Driver Set, 11 Pieces, SAE, Solid, Ins (32296)
- GROZ C Clamp, Ductile, 10" (35804)
- GROZ C Clamp, Ductile, 8" (35803)
- GROZ C Clamp, Ductile, 3" (35800)
- GROZ C Clamp, Ductile, 2" (35807)
- GROZ C Clamp, Ductile, 12" (35805)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- Groz Clamps