Shop All C Clamps
Groz
C Clamp, Ductile, 3"
Mfr # 35800
Zoro # G4707707
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 1-11/16"
- Body Material SG Iron
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1-11/16" |
Details
Max. Opening | 3" |
Body Material | SG Iron |
Finish | Black Oxide (Spindle), Powder Coated (Body) |
Item | G-Clamp |
Description
C Clamp,Ductile,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS CAT Facemill Arbors (43.151.72.400)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91110)
- PROTO 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 7/8 in L (J4770-2.5M)
- STANLEY Screwdriver Set, 7 pcs, Acetate Handle (66-157-A)
- GROZ C Clamp, Ductile, 8" (35803)
- GROZ C Clamp, Ductile, 2" (35807)
- GROZ C Clamp, Ductile, 10" (35804)
- GROZ C Clamp, Ductile, 12" (35805)
- GROZ C Clamp, Ductile, 6" (35802)
- BIG HORN Fence Clamp Set 1-1/2 Inch - 3 Inch (19851)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- Groz C Clamps