Shop All C Clamps
Groz
C Clamp, Ductile, 2"
Mfr # 35807
Zoro # G4707792
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 1-5/8"
- Body Material SG Iron
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1-5/8" |
Details
Max. Opening | 2" |
Body Material | SG Iron |
Finish | Black Oxide (Spindle), Powder Coated (Body) |
Item | G-Clamp |
Description
C Clamp,Ductile,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG, Solid or Stranded: 16 - 30 AWG (45-639)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- BON TOOL Bon 22-310 Screed, Mag 1 1/2" X 3 1/2", 10 Foot (22-310)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter (KK-34SS)
- GROZ C Clamp, Ductile, 6" (35802)
- GROZ C Clamp, Ductile, 3" (35800)
- GROZ C Clamp, Ductile, 10" (35804)
- GROZ C Clamp, Ductile, 8" (35803)
- GROZ C Clamp, Ductile, 12" (35805)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMDW)
- URREA Heavy duty C-Clamp 8" (408PRO)
- Groz C Clamps