Shop All C Clamps
Groz
C Clamp, Ductile, 10"
Mfr # 35804
Zoro # G4707829
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 3-1/2"
- Body Material SG Iron
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3-1/2" |
Details
Max. Opening | 10" |
Body Material | SG Iron |
Finish | Black Oxide (Spindle), Powder Coated (Body) |
Item | G-Clamp |
Description
C Clamp,Ductile,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968 (J4968)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- MALCO Aviation Snip, Left, 10 in, Fine Blanked Hardened Alloy Steel (M2001)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- GROZ C Clamp, Ductile, 12" (35805)
- GROZ C Clamp, Ductile, 2" (35807)
- GROZ C Clamp, Ductile, 6" (35802)
- GROZ C Clamp, Ductile, 8" (35803)
- GROZ C Clamp, Ductile, 3" (35800)
- TEKTON 1 Inch Malleable Iron C-Clamp (4009)
- BESSEY C-Clamps, Ductile Alloy, 10" (540 - 10)
- Groz C Clamps