Shop All Hand Drum Pumps
Groz
Barrel Pump, Lever Action, E85
Mfr # 44109
Zoro # G4708748
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Lever
- For Use With Bio Diesel and E85 Fuels
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 44109
- Zoro # G4708748
- Country of Origin India
- Category Hand Drum Pumps
Details
Action Type | Lever |
For Use With | Bio Diesel and E85 Fuels |
Housing Material | Steel |
Item | Barrel Pump,Lever Action,E85 |
Description
Barrel Pump,Lever Action,E85
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., EPDM, Carbon Face, Ceramic Cup (BSP-356E)
- LEGEND VALVE 2" NO HUB COUPLING (303-408)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661AJ-344-C)
- GROZ Pump, Vertical Lift, Stainless Steel (44137)
- GROZ Barrel Pump, Lever Action (44100)
- GROZ Lever Action Pump for 15-55 gal. Drums (44148)
- GROZ Safety Pump, Steel, 15-55 gal. Drums (44134)
- GROZ Siphon Pump, Medium Duty, 5 gal. Pails (44400)
- GROZ Siphon Pump, Medium Duty, 55 gal. Drum (44401)
- VESTIL Polypropylene Drum Pump, 8 oz. Per Stroke (VDP)
- Groz Hand Drum Pumps