Shop All Nail Pullers, Wrecking and Pry Bars
Groz
Aligning Bar, 48" x 1", Powder Coated
Mfr # 33176
Zoro # G6433850
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Features The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty
- Material Alloy steel
- Overall Length 54"
- Overall Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 33176
- Zoro # G6433850
- UPC # 816139013787
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 54" |
Overall Width | 1" |
Details
Color | Chrome |
Features | The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty |
Material | Alloy steel |
Pry Bar Sub-Category | Alignment Bar |
Item | Aligning Bar,54" x 1",Powder Coated |
Description
The GROZ 33176 Aligning Bar is the heavy-duty pry bar that will give you leverage to pull nails, remove sheet metal and wreck walls. The alloy steel body of this 54" x 1" powder coated bar is fully hardened to resist any bending. With a chrome finish, it has a sharp end for pulling nails. You can also use it as a wrecking bar for removing sheet metal or doors. The GROZ Aligning Bar is the multi-purpose tool that you can rely on when it comes to your home improvement projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- DASCO PRO Pin Punch, 1/8 Tip x 5-1/2" L (582)
- SCREW PRODUCTS POCKET-HOLE SCREW 1-1/4"" (CTX7114C-1)
- PORTER-CABLE 5" Random Orbit Sander (382)
- GROZ Aligning Bar, 36" x 7/8", Chrome Plated (33173)
- GROZ Aligning Bar, 16" x 5/8", Chrome Plated (33169)
- GROZ Pry Bar, Handled, 18" (33122)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- GROZ Alignment Bar, 54" x 1" (33177)
- GROZ Pry Bar, Handled, 24" (33123)
- CRESCENT 7" Flat Pry Bar with Grip (FB7-06)
- Groz Nail Pullers, Wrecking and Pry Bars