Shop All Nail Pullers, Wrecking and Pry Bars
Groz
Aligning Bar, 30"x 7/8", Chrome Plated
Mfr # 33172
Zoro # G6433887
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Features The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty
- Material Alloy steel
- Overall Length 30"
- Overall Width 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33172
- Zoro # G6433887
- UPC # 816139013756
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30" |
Overall Width | 7/8" |
Details
Color | Chrome |
Features | The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty |
Material | Alloy steel |
Pry Bar Sub-Category | Alignment Bar |
Item | Aligning Bar,30"x 7/8",Chrome Plated |
Description
Aligning Bar,30 In.x 7/8 In.,Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80879)
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1063)
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- GROZ Aligning Bar, 48" x 1", Powder Coated (33176)
- GROZ Aligning Bar, 36" x 7/8", Chrome Plated (33173)
- GROZ Aligning Bar, 18" x 5/8", Chrome Plated (33170)
- GROZ Roll Head Pry Bar Set, 12", 16", and 20" (33155)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- GROZ Wrecking Bar, 24" (33104)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- Groz Nail Pullers, Wrecking and Pry Bars