Shop All Nail Pullers, Wrecking and Pry Bars
Groz
Aligning Bar, 18" x 5/8", Chrome Plated
Mfr # 33170
Zoro # G6433905
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Features The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty
- Material Alloy steel
- Overall Length 18"
- Overall Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 33170
- Zoro # G6433905
- UPC # 816139013732
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18" |
Overall Width | 5/8" |
Details
Color | Chrome |
Features | The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty |
Material | Alloy steel |
Pry Bar Sub-Category | Alignment Bar |
Item | Aligning Bar,18" x 5/8",Chrome Plated |
Description
Aligning Bar,18 In. x 5/8 In.,Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max (DXS5034)
- STARRETT Dial Indicator, 0 to 25mm, 0-100 (25-881J)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- MILWAUKEE TOOL M12 3/8" HS Ratchet, M12 HOCP2.5 Batt (2567-20, 48-11-2425)
- GROZ Aligning Bar, 36" x 7/8", Chrome Plated (33173)
- GROZ Pry Bar, Handled, 24" (33123)
- GROZ Pry Bar, Handled, 8" (33120)
- GROZ Roll Head Pry Bar, 20"x 11/16", Chrome (33153)
- GROZ Wrecking Bar, 18" (33102)
- GROZ Pry Bar, Handled, 12" (33121)
- SURTEK Hexagonal 34 X 60cm Wrecking Bar (BU60)
- Groz Pullers and Separators