Shop All Nail Pullers, Wrecking and Pry Bars
Groz
Aligning Bar, 16" x 5/8", Chrome Plated
Mfr # 33169
Zoro # G6433911
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Features The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty
- Material Alloy steel
- Overall Length 16"
- Overall Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33169
- Zoro # G6433911
- UPC # 816139013725
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16" |
Overall Width | 5/8" |
Details
Color | Chrome |
Features | The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty |
Material | Alloy steel |
Pry Bar Sub-Category | Alignment Bar |
Item | Aligning Bar,16" x 5/8",Chrome Plated |
Description
The GROZ 33169 Aligning Bar is a sturdy tool that will come in handy when you need to pull nails, remove old boards and pry apart heavy objects. The alloy steel body of the bar is fully hardened to resist any bending. It has a chrome finish which helps prevent rusting and corrosion. With an overall length of 16" and an overall width of 5/8", this bar can be used for multiple purposes. If you are looking for a multi-purpose wrecking and prying bar, then look no further than the GROZ 33169 Aligning Bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- CRESCENT LUFKIN 3/8" x 50' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT50)
- HHIP Hex ER-25 Collet Block (3900-5127)
- SUPERCUT 93.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (478020)
- GROZ Wrecking Bar, 30" (33106)
- GROZ Wrecking Bar, 18" (33102)
- GROZ Aligning Bar, 18" x 5/8", Chrome Plated (33170)
- GROZ Pry Bar, Handled Set, 4 pcs. (33132)
- GROZ Pry Bar, Handled Set, Heavy Duty, 4 pcs. (33154)
- GROZ Alignment Bar, 54" x 1" (33177)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14107)
- Groz Pullers and Separators