Shop All Filter, Regulator, Lubricator
Groz
Air Regulator, 1/4in NPT, 56 cfm, 220 psi
Mfr # R14914
Zoro # G0064858
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Air Regulator
- Max. Pressure 220 psi
- Overall Height 5 5/16 in
- Overall Width 2 3/16 in
- Max. Flow (Regulators) 56 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # R14914
- Zoro # G0064858
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 5 5/16 in |
Overall Width | 2 3/16 in |
Overall Width - Regulators | 2.16 in |
Overall Height (Regulators) | 5.31" |
Overall Height - Regulators | 5.31 in |
Pipe Size - Regulators | 1/4 in |
Pipe Size (Regulators) | 1/4" |
Overall Width (Regulators) | 2.16" |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 2 3/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 56 cfm, Maximum Operating Pressure 220 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/16 in, Adjustment Location Top, System Location Air Line, Series Intermediate Duty, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJSC33-12-A)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- RULAND Motion Control Coupling, 4 Beam, 1/2"x10mm, Aluminum, OD 1.125", L 1.500" (PCR18-1/2"-10MM-A)
- D&D Timing Belt, 8M, 30 x 1200mm PL, T150 (1200-8M-30)
- GROZ Filter Element, 40 Microns, Miniature (F582002)
- GROZ Air Regulator, 3/4in NPT, 175 cfm, 220 psi (R17944)
- GROZ Filter/Regulator, 3/8inNPT, 77 cfm, 145 psi (FRC149234-S)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 215 psi (FRC159334-MS)
- GROZ Filter Element, 5 Microns, Heavy Duty (F582049)
- GROZ Filter Element, 40 Microns, Heavy Duty (F582051)
- ARO Air Regulator, 1/4 In. NPT, 86 cfm, 250 psi (R37221-100)
- Groz Compressed Air Treatment