Shop All Compressor Air Filters
Groz
Air Filter, 3/8in NPT, 80 cfm, 145 psi
Mfr # F14923-S
Zoro # G0064788
original price:
$32.38
14% off
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material - Air Treatment Polycarbonate with Guard
- Filter Rating - Air Treatment 40 micron
- Housing Material Aluminum
- Max. Incoming Pressure - Air Treatment 145 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # F14923-S
- Zoro # G0064788
- Country of Origin India
- Category Compressor Air Filters
Dimensions
Bowl Size | 1 oz. |
Connection Size - Air Treatment | 3/8 in NPT |
Size | Intermediate |
Size - Air Treatment | Intermediate |
Overall Width | 2 3/16 in |
Overall Height | 5 1/2 in |
Bowl Size - Air Treatment | 1.0 oz |
Pipe Size | 3/8" NPT |
Inlet Size | 3/8 in NPT |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Depth | 2 3/16 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Width 2 3/16 in, Overall Height 5 1/2 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic, Series Intermediate Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR 45 (6802-04-04)
- CONTINENTAL CONTITECH 2L120 Cut Edge V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (2L120)
- MILTON INDUSTRIES 3/8in. Male Style Industrial Interchange Series Air Coupler (776AC)
- GROZ Clamp for Filter, Lubricator, Heavy Duty (60613)
- GROZ Air Filter, Standard, 1/4" NPT (60182)
- GROZ Air FRL, Polycarbonate Bwl, Mini, 1/4"NPT (60550)
- GROZ Air FRL, Metal Bowl, Standard, 1" NPT (60584)
- GROZ Filter/Rgltr/Lubrcator, Intrmdt, 1/4"NPT (60451)
- GROZ Replacement Filter Element, 10 Micron (44389)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- Groz Compressed Air Treatment