Shop All Bench Vises
Groz
9" Precision Woodwork Vise
Mfr # 39002
Zoro # G4708011
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 9"
- Material Cast-iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 39002
- Zoro # G4708011
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 9" |
Details
Material | Cast-iron |
Item | Vise,Precision,Woodwork,9" |
Description
Vise,Precision,Woodwork,9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- CRAFTSMAN Cast Torpedo Level, 9 (CMHT82391)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-330-30)
- GROZ 6" Vise Machine, Milling, 6" with Swivel Base (35012)
- GROZ 7" Heavy Duty Woodworking Quick Action Vise, 7" with (39007)
- GROZ Clamp, Quick Action, Woodworking, 12" (39180)
- GROZ 2" Steel Toolmakers Vise (35200)
- GROZ 10-1/2" Heavy Duty Quick Action Woodworking Vise, 10-1/2" with (39014)
- GROZ 6" Light Duty Wood Working Vise, 6" with (39006)
- WILTON Machinists Vise, 3" Jaw Width (300S)
- Groz Vises & Presses