Shop All Hex Key Sets
Groz
9 Piece Torx? Torx? Key Set, 36102
Mfr # 36102
Zoro # G4707917
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Measurement Type Torx?
- Number of Pieces 9
- Shape Torx?
- Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 36102
- Zoro # G4707917
- Country of Origin India
- Category Hex Key Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40, T45, T50 |
Size | T10, T15, T20, T25, T27, T30, T40, T45, T50 |
Details
Finish | Bright Nickel |
Measurement Type | Torx? |
Number of Pieces | 9 |
Shape | Torx? |
Item | Standard Torx? Key Set |
Material | Steel |
End Shape | Standard |
Description
Hex Key Set,TORX,9 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbide-Tipped Circ. Saw Blade 24T, PK10 (D-45989-10)
- BON TOOL Bon 22-328 Concrete Placer, Reinforced Steel Without Hook (22-328)
- DRILLCO 8.0MM-1.25 4FL TAP SET - 2800 (28A080AS)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3035AW)
- GROZ 8 Piece Torx? Torx? Key Set, 36121 (36121)
- GROZ 10 Piece Metric Hex Key Set, 36111 (36111)
- GROZ 7 Piece Metric Hex Key Set, 36101 (36101)
- GROZ 25 Piece Metric/SAE Hex Key Set, 36130 (36130)
- GROZ 7 Piece Metric Hex Key Set, 36120 (36120)
- GROZ 7 Piece SAE Hex Key Set, 36104 (36104)
- EKLIND 8 Piece SAE L-Shape Hex Key Set, 90100 (90100)
- Groz Hex Keys & Hex Key Sets